Tripp Lite USB 2.0 Active Extension Repeater Cable (A-A M/F), 20M (65 ft.)
Tripp Lite's U026-20M is a 20-meter (65 ft.) USB 2.0 active extension cable used to increase the length of a USB device cable beyond the 16.ft cable limitation without signal loss and potential performance problems. The U026-20M is a bus-powered extension cable with a built-in signal booster for regenerating the signal to achieve superior signal quality and data transmission. The overall cable length can be extended up to 131ft by daisy chaining up to 2 of active cables. Standard 6' 10' or 15' USB A-B cable to reach the desired distance. Meets or exceeds all USB 2.0 specifications and also supports faster data transfer for legacy USB 1.1 devices. Power capacity is up to 90mA of power to the connected device. (If more than 90mA is required, it will either (i) need to have its own power supply, or (ii) be plugged into a powered USB 2.0 hub (Tripp Lite U222-004-R).
Tripp Lite USB 2.0 Active Extension Repeater Cable (A-A M/F), 20M (65 ft.)
|
Questions & Answers (0)
Product Description
PRICE
$99.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 65 in |
Product Details
| Type | USB Cable |
| Material | PVC, Metal |
| Connector End 1 Type | USB A (MALE) |
| Package Quantity | 1 |
| Description | USB 2.0 Active Extension Repeater Cable |
| Color | Gray |
| Manufacturers Part Number | U026-20M |
| Connector End 2 Type | USB A (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |