Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136208

MPN #: W3131

Ingersoll Rand® 20V 3/8" Cordless Impact Wrench, Mid-Torque, Compact, Pistol Grip

Product Description
From the brand you trust for precise, high-performance fastening tools – Ingersoll Rand grows its IQV® 20 system with the W3131 20V 3/8" Impact Wrench. Its brushless motor delivers breakaway torque up to 400 ft-lbs. to quickly complete demanding applications. A compact form factor with 5.2" tip-to-tail length and weight under 2.3 lbs. provide excellent control and maneuverability in tight workspaces. With 3 speed modes and patented 360º LED light ring to fully eliminate shadows, the W3131 20V 3/8" Impact Wrench includes 3-year limited warranty and is compatible with all IQV® 20 batteries. Also available in the W3131-K22 kit that includes (1) 2.5 Ah Battery, (1) 5.0Ah Battery, BC1121 Dual Voltage Charger

Features:
  • Performance: Powerful brushless motor delivers up to 400 ft-lbs of breakaway torque.
  • Compact: Short 5.2" tip-to-tail Length enables working in enclosed spaces.
  • Versatile: 3 speed modes with variable speed trigger to fine-tune for application.
  • Durable: Impact-resistant design with comfortable over molded handle grip.
  • Light Weight: Light 2.3 lbs. weight provides excellent control and maneuverability of tool.
  • Visibility: 360º shadowless LED light ring to fully eliminate shadows.
  • Compatible: Cordless impact wrench works with all IQV® 20 batteries.

PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.2
Weight3 lbs
Torque3600

Product Details

Battery TypeLithium-Ion
TypeCompact
Anvil TypeStandard
KitBare Tool
Batteries IncludedNo
StylePistol Grip
LED LightYes
Voltage20 V
Number of Chargers Included0
DescriptionImpact Wrench
Manufacturers Part NumberW3131
Retainer TypeFriction Ring
BrandIngersoll Rand
Speed2802 ft/min

Warranty

Warranty3 yr