The DCB240-2 20V MAX 4Ah compact lithium Ion battery 2-pack provides the highest capacity within the DEWALT 20V MAX compact battery lineup. Using state-of-the-art lithium ion technology, the DCB240 delivers up to one-third more run time while maintaining the same size and weight as the DCB230 20V MAX 3Ah compact battery. Its small size and light weight provide ergonomic benefits for increased tool maneuverability and control for overhead applications. The DCB240 includes fuel gauge LED charge indicator and 3-year limited warranty.
DeWalt® DCB240-2 20V MAX 4.0Ah Compact Li-Ion Battery
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Available on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 3-5/8 in |
| Height | 9-3/8 in |
| Weight | 3 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 4 A |
| Series | 20V MAX |
| For Use With | DeWALT 20V MAX Tools & Chargers |
| Batteries Included | Yes |
| Battery System | 20V MAX |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Includes | 2 Batteries |
| Manufacturers Part Number | DCB240-2 |
| Battery Amp Hours | 4.0 Ah |
| Charger Included | No |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |