Power through a wide range of applications with the 20V MAX Hammer Drill/Impact Driver 2-Tool Combo Kit. This kit includes a 20V MAX Brushless Cordless 1/2 in. Hammer Drill (DCD798) that delivers up to 404 UWO for masonry demands and a 20V MAX Impact Driver (DCF840) designed to drive large-diameter screws. Featuring (2) DeWalt® 20V MAX 5Ah Batteries (DCB205), a charger, and a convenient contractor bag, this kit contains what you need for a variety of tough jobs.
DeWalt® 20V MAX Li-Ion Compact 2-Tool Combo Kit, (2) 5Ah Batteries, Hammer Drill/Impact Driver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | Lithium-Ion |
| Style | Kit |
| Type | Combo Kit |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Includes | 1/2" Hammer Drill, Impact Driver, (2) 5Ah Batteries, Charger, Contractor Bag |
| Color | Yellow/Black |
| Manufacturers Part Number | DCK203P2 |
| Number of Tools in Kit | 2 |
| Number of Tools | 2 |
| Brand | DeWalt |