DCD970 18V XRP™ cordless hammerdrill with patented 3-speed all-metal transmission and 1/2" metal ratcheting chuck with carbide inserts delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention. DC827 18V impact driver delivers 1,330 in-lbs of torque and 0-2,400 rpms offering power and speed to perform a wide range of fastening applications at faster speeds. XRP™ Li-Ion extended run-time batteries provide superior ergonomics, long run-time & battery life.
DeWalt® 20V MAX* Lithium Ion Combo Kit (1.5 Ah), DCK280C2, 2-Tool Kit
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Voltage | 20 V |
| Includes | Drill, Impact Driver, (2) Batteries, Charger, Accessories, Bag |
| Package Quantity | 2 |
| Description | 2-Tool Combo Kit |
| Manufacturers Part Number | DCK280C2 |
| Number of Tools in Kit | 2 |
| Brand | DeWalt |