The DCF888 cordless impact driver is based on the latest DEWALT XR brushless impact driver (DCF887). Integrated Bluetooth technology connects to the Tool connect free mobile app and inventory manager web portal so you can track, manage and customize the Tool. With Bluetooth integrated within the Tool, you do not need a Tool connect battery to utilize tracking functionality.
DeWalt® 20V MAX XR Brushless Tool Connect Impact Driver Bare Tool Only
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.3 |
| Weight | 3 lbs |
| Torque | 1825 in-lbs lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 3250 rpm |
| Type | Cordless |
| Color | Yellow |
| Anvil Type | 1/4" Hex |
| Batteries Included | No |
| Voltage | 20 V |
| Manufacturers Part Number | DCF888B |
| BPM | 3800 |
| Brand | DeWalt |
| Speed | 3250 ft/min |