Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428580

MPN #: DCN662D1

DeWalt® 20V MAX XR Cordless Straight Finish Nailer Kit, 16 Gauge, Li-Ion

Product Description
The DEWALT DCN662 20V MAX* XR 16 GA Cordless Straight Finish Nailer drives 16 Gauge straight finish nails from from 1-1/4" to 2-1/2" which makes it ideal for fastening baseboards, door/window casing, and crown molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery, the DCN662 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Includes Battery and Charger.

PRICE
$509.00

1
1
Available on or around 09/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width3-11/16 in
Height12-5/16 in
Weight6 lbs
Depth AdjustmentYes
Fastener Length Capacity1-1/4 to 2-1/2 in
Gauge16 ga

Product Details

Battery TypeLithium-Ion
Charging Time60 Minutes
TypeFinish Nailer
Magazine Capacity110
ApplicationFinishing
Tool TypeKit
Handle TypeRubber Over Mold
Fastener StyleRound
Voltage20
IncludesDCN662 - Finish Nailer; DCB203 - 2.0Ah Battery; DCB112 - Charger; Kit Bag
Manufacturers Part NumberDCN662D1
BrandDeWalt

Warranty

WarrantyLimited Warranty