This combo kit features our DCD998 20V MAX XR 1/2-in 3-Speed Hammer Drill and DCF887 20V MAX XR 1/4-in 3-Speed Impact Driver. This kit comes with one 20V MAX 8.0Ah lithium ion battery, one 20V MAX 2.0Ah compact battery and fast charger. The XR Hammer Drill comes with POWER DETECT technology, maximizing performance when used with high-capacity XR batteries. Using the 20V MAX 8.0Ah battery, the Hammer Drill will deliver up to 29% more power vs. the DCD996 Hammer Drill with a DCB205 battery.
DeWalt® 20V MAX XR Hammer Drill/Driver w/ Power Detect Tool Technology & Impact Driver Kit
|
Questions & Answers (0)
Product Description
PRICE
$469.95
1
1
Available on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-5/8 |
| Width | 9-1/2 |
| Height | 6-9/16 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Material | Plastic |
| Color | Yellow |
| Number of Tools | 2 |
| Brand | DeWalt |