Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136230

MPN #: W5153

Ingersoll Rand® W5153 Mid-Torque Cordless Impact Wrench, 1/2" Drive, 2100 RPM, 365 ft-lb

Product Description
The Ingersoll Rand® ® W5153 impact wrench enhances the features you demanded: increased durability with stronger internal parts, and increased access with its tapered front end. This next generation compact impact wrench pack 550 ft-lbs. of nut busting torque and 365 ft-lbs. of Max reverse torque in a cordless compact unit that weighs only 5 lbs. (with a BL2022 battery). Tested by real technicians, ready to tackle real work.

Features:
  • POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft-lbs. of nut busting torque and 365 ft-lbs. of MAX torque at 5 lbs. (with BL2022 battery). The all-metal drivetrain and hammer mechanism are designed to provide technicians the power they need without adding extra weight to the tool
  • CONTROL: With 4 power modes, you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework. From brake calipers to valve covers and everything in between, there's no need to switch tools. The variable-speed switch with electronic brake provides MAX control of the tool
  • DURABLE: Protected by a chemical-resistant composite housing and a patented steel-reinforced frame, the W5153 is built to withstand repeated drops onto concrete and exposure to shop fluids. The IQv spark-free brushless technology and reinforced bushing provide a longer-life motor you can rely on
  • ACCESS: Thanks to its compact ergonomic design and lightweight build, the W5153 can easily access tight spaces, giving you access no matter where your work may be hiding. A built-in 360 degree LED light ring with task light mode and 4 dimmable settings casts a wide beam to give you excellent visibility with no shadows.
  • Tapered hammer case / Front End
  • Compatible with IQV20 Series™ Battery System
  • 3-year warranty


PRICE
$335.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/16
Weight4 lbs
Torque365

Product Details

Battery TypeLithium-Ion
TypeImpact Wrench
Anvil TypePin Detent
KitBare Tool
Batteries IncludedNo
StyleCompact
LED LightYes
Voltage20 V
Number of Chargers Included0
Rate Of Impact (BPM)3300
DescriptionImpact Wrench
Manufacturers Part NumberW5153
BrandIngersoll Rand
Speed0-2100 ft/min

Warranty

Warranty3 yr