SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Roundtangular Glass Convex Mirror, Indoor, 20"x30", 160° Viewing Angle

Global Industrial™ Roundtangular Glass Convex Mirror, Indoor, 20"x30", 160° Viewing Angle

Item #: WB670559

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $87.95

Clearance Price: $43.98

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. This mirror features a vinyl rim with a hardboard back for enhanced appearance and durability. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Very easy to install with included mounting hardware (anchor/fastener not included).

Weights & Dimensions

  • Approximate Viewing Distance 29 Ft.
  • Width 30 in
  • Length 20 in

Product Details

  • Mounting Location Wall Or Ceiling
  • Rim Type Vinyl
  • Type Convex Safety Mirror
  • Viewing Angle 160 °
  • Backing Hardboard
  • Package Quantity 1
  • Brand Global Industrial
  • Material Glass
  • Manufacturers Part Number 670559
  • Shape Roundtangular
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Roundtangular Glass Convex Mirror, Indoor, 20"x30", 160° Viewing Angle

Global Industrial™ Roundtangular Glass Convex Mirror, Indoor, 20"x30", 160° Viewing Angle

Item #: WB670559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Roundtangular Glass Convex Mirror, Indoor, 20"x30", 160° Viewing Angle
    Global Industrial™ Roundtangular Glass Convex Mirror, Indoor, 20"x30", 160° Viewing Angle
    Global Industrial™ Roundtangular Glass Convex Mirror, Indoor, 20"x30", 160° Viewing Angle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant