Fabric heat shrink tubing, a unique mixture of polyolefin and polyester yarns, is the ideal way to form the only shrinkable fabric of its kind. The woven construction makes this product extremely flexible and resistant to trapping water, heat and humidity. Provides outstanding abrasion, chafing and cut through protection, even at high temperatures. Shrinkflex fabric tubing is designed primarily to provide mechanical abrasion protection for components such as rubber hoses, plastic pipes, and harness wiring bundles. Also suitable for other applications, such as noise and rattle suppression.
Techflex 2:1 Fabric Heat Shrink 1.18" Diameter Dia., 25', Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25' |
| Diameter | 1-3/16" |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Series | ShrinkFlex |
| Brand | Techflex |
Compliance & Certifications
| Certifications | RoHS |
Related Products
ThermaShield creates a thermal buffer between your wires, hoses and cables and the high temperature environments surrounding them. ThermaShield is engineered by laminating an aluminized metallic heat shield to a layer of strong, tightly braided fiberglass insulation. This system provides superior protection from radiant heat by reflecting it away from sensitive electronics, wiring and hoses. The four styles of ThermaShield; Tube, Convoluted, Wrap and Flat provide a full range of solutions for any application. The Wrap and Flat products use a very aggressive, high temperature adhesive that ...
Features: MAX Copper Lugs Straight Tin Plated Seamless 100% copper tube construction Can be crimped or soldered Ideal for general wiring as well as starter or ground connections
ShrinkFlex 3:1 polyolefin heat shrink tubing is an effective and economical way to professionally finish the ends of any wire harness application. The over-expanded product configuration easily fits over the end of a connector, and shrinks down to 33% of its original diameter to fit snugly over the wires. With our wide assortment of bright colors, now you can attractively color coordinate the ends of our expandable braided sleeving.
Dual wall adhesive lined heat shrink tubing is ideal for producing strong, weather tight seals on any heat shrink installation. During the application of heat from a heat gun or other hot air tool, the inner adhesive wall melts and flows, creating an adhesion layer to ensure a snug fit to your harness or connector. Shrinkflex adhesive lined heat shrink tubing has a 3:1 shrink ratio and is available in 4 colors in 4' precut sticks.
Dura-Wrap is the answer to organizing and controlling wires, cables and hoses that are subjected to constant and extreme use. The flexible sleeve is made from tightly woven ballistic Nylon® with an aggressive, industrial strength hook and loop closure. Dura-Wrap is used on wires to keep them together, on hoses and cables to prevent abrasion damage or on chains to keep them from ruining expensive finished surfaces. Easy, cut and wrap installation reduces downtime and eliminates the need to disassemble existing components to install. DW is extremely flexible and easy to install over single ...