Fabric heat shrink tubing, a unique mixture of polyolefin and polyester yarns, is the ideal way to form the only shrinkable fabric of its kind. The woven construction makes this product extremely flexible and resistant to trapping water, heat and humidity. Provides outstanding abrasion, chafing and cut through protection, even at high temperatures. Shrinkflex fabric tubing is designed primarily to provide mechanical abrasion protection for components such as rubber hoses, plastic pipes, and harness wiring bundles. Also suitable for other applications, such as noise and rattle suppression.
Techflex 2:1 Fabric Heat Shrink 1.58" Diameter Dia., 100', Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100' |
| Diameter | 1-9/16" |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Series | ShrinkFlex |
| Brand | Techflex |
Compliance & Certifications
| Certifications | RoHS |
Related Products
Gorilla Sleeve is engineered from flat, 50 mil wide filaments of tough and strong 6-6 Nylon to achieve a thick abrasion guard for use on hoses and cables exposed to harsh conditions. The product provides fuller coverage for increased resistance to abrasion and penetration, and still expands for easy installation over long lengths. The braided construction allows moisture dissipate quickly to prevent rot and fungus. Gorilla Sleeve provides protection, easy installation and long-lasting good looks on any application.
The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
ShrinkFlex 3:1 polyolefin heat shrink tubing is an effective and economical way to professionally finish the ends of any wire harness application. The over-expanded product configuration easily fits over the end of a connector, and shrinks down to 33% of its original diameter to fit snugly over the wires. With our wide assortment of bright colors, now you can attractively color coordinate the ends of our expandable braided sleeving.
Dual wall adhesive lined heat shrink tubing is ideal for producing strong, weather tight seals on any heat shrink installation. During the application of heat from a heat gun or other hot air tool, the inner adhesive wall melts and flows, creating an adhesion layer to ensure a snug fit to your harness or connector. Shrinkflex adhesive lined heat shrink tubing has a 3:1 shrink ratio and is available in 4 colors in 4' precut sticks.