Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snow Blowers

Snow blowers are mechanical devices used to clear snow from outdoor surfaces such as sidewalks, driveways, and parking lots by utilizing single-stage, two-stage, and three-stage designs. Different stage snow blowers are ideal for various levels of snow fall, three-stage snow being the most powerful. Heavy duty snow blowers offer reduced physical strain and increased clearing capacity compared to manual methods. Essential for property managers, municipalities, and snow removal contractors, they ensure safe outdoor spaces during winter.
Filters
Cordless Electric Snow Blowers

Cordless Electric Snow Blowers

CompareImageClearing WidthThrowing DistanceStageDrive TypeBattery IncludedBattery Amp HoursVoltageBrandModel #Price
EGO 24" Cordless Snow Blower Kit, Self Propelled, w/ 2 7.5Ah Batteries
24 in
50 ft
Dual
Belt
Yes
7.5 Ah
56 V
EGO
Ships Same Day
WBB2398999
$2,349.00
EGO™ 28" 2-Stage Self Propelled Snow Blower Kit with 12Ah Battery & 560W Dual Port Charger
28 in
60 ft
Dual
-
Yes
-
56 V
EGO
WBB3202537$2,699.00
EGO SNT2400 24" Cordless Snow Blower, Dual Stage, Self Propelled (Tool Only)
24 in
50 ft
Dual
Belt
No
-
56 V
EGO
Ships Same Day
WBB2399000
$1,225.00
EGO SNT2114 21" Cordless Snow Blower, Dual Port, Steel Auger, w/ (2) 7.5Ah Batteries, Rapid Charger
21 in
40 ft
Single
Auger
Yes
7.5 Ah
56 V
EGO
WBB3087082$1,125.00
Snow Joe iON100V-21SB-CT Cordless Snowblower, 21-Inch, No Battery + Charger
21 in
30 ft
Single
Auger Assisted
No
-
100 V
Snow Joe
WBB2330076$515.00
EGO™ 24" 2-Stage Self Propelled Snow Blower Kit with 10Ah Battery & 560W Dual Port Charger
24 in
50 ft
Dual
-
Yes
-
56 V
EGO
WBB3202737$2,249.00
Snow Joe® 22" Cordless Snow Blower Kit w/ Batteries & Dual Port Charger, 48V, 8 Amp Hours
22 in
25 ft
Single
Auger
Yes
8 Ah
48 V
Snow Joe
WBB3128519$709.00
EGO SNT2405 24" Cordless Snow Blower Kit with FREE Global Industrial® Universal Spreader 100 LB Cap.
24 in
50 ft
Dual
Belt
Yes
7.5 Ah
56 V
EGO
Ships Same Day
WBB3222181
$2,349.00
EGO™ POWER+ 21" Single-Stage Snow Blower with Peak Power™ No Battery + Charger
21 in
Up To 45 ft
Single
Push
No
6 Ah
56 V
EGO
WBB3253255$639.00
Snow Joe® SJ618E Electric Walk-Behind Single-Stage Snow Blower,18-inch,13-amp
18 in
20 ft
Single
Auger
No
13 Ah
48 V
Snow Joe
WBB3128521$435.95
Showing 1-10 of 13 results
Corded Electric Snow Blowers

Corded Electric Snow Blowers

Cordless Electric Snow Shovels

Cordless Electric Snow Shovels

Snow Blower Parts & Accessories

Snow Blower Parts & Accessories