- One piece hot cast polyurethane construction for safety and durability. Outlasts rawhide, rubber, lead and other plastic type heads by 10-20 times
- Non-marring, non-sparking, completely formulated to set a new standard for soft face performance
- Shot filled canister provides dead blow action for sustained impact, maximum power and striking force
- Made In USA
ABC Hammers 21 oz. Polyurethane Dead Blow Hammer, 9"L Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Weight | 1 lbs |
| Head Length | 3-1/2 in |
| Handle Length | 9 in |
| Face Diameter | 1-11/16 in |
Product Details
| Handle Material | Polyurethane |
| Material | Polyurethane |
| Manufacturers Part Number | ABC1DB |
| Brand | ABC Hammers |