x

Take 15% off your entire order!

Offer applied at checkout

#10 x 1" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - 100 Pack - Crown Bolt 21002

#10 x 1" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - 100 Pack - Crown Bolt 21002

Item #: WBB475805

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $3.82

Clearance Price: $2.60

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

21002 #10 X 1 In Zinc Plated Flat-Head Phillips Drive Wood Screw (100 Pack)

Specifications:

  • Zinc Plated #10 X 1 in. Wood Screws Flat Head Phillips
  • #10 Body Diameter
  • 1 in. Fastener Length
  • Flat Head Phillips Drive

  • HEAD Flat
  • COUNTRY OF ORIGIN Import
  • SIZE #10
  • LENGTH INCHES 1
  • BRAND Crown Bolt
  • DRIVE Phillips
  • MATERIAL Steel
  • FINISH Zinc
  • PACKAGE QTY 100
  • MANUFACTURERS PART NUMBER 21002
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 1" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - 100 Pack - Crown Bolt 21002

#10 x 1" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - 100 Pack - Crown Bolt 21002

Item #: WBB475805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant