String Trimmers & Edgers
Availability
Free Shipping
Special Price
Brand
Voltage
Type
Length
Height
Color
Price
Related Products
The versatile PRORUN® 60V Lithium-Ion Attachment Capable 10" Pole Saw easily transforms to multiple outdoor tools and is engineered for power to tackle the toughest of jobs and the reliability to withstand heavy-duty use. Pole Saw delivers the power and reach to accomplish the toughest tree trimming projects. The commercial-grade Oregon 10" bar and chain, 14 feet reach, and automatic oiler effectively executes sharp, consistent cuts. Driven by a high-efficiency brushless motor and a robust 2.5 Ah 60V battery that delivers long runtimes, low vibrations, and an extended tool life. The ...
EGO ST1502LB POWER+ 56V 15" String Trimmer & 530CFM Blower Combo Kit with 2.5Ah Battery & Charger The EGO POWER+ 530 CFM Blower and 15 Rapid Reload String Trimmer combines the best of both worlds when it comes to outdoor power equipment. The 530 CFM Blower is equipped with a high-efficiency brushless motor that delivers a lightweight, compact design for a longer run time, reduced vibrations and extended motor life. The Rapid-Reload head allows you to quickly and easily load new cutting line, line up the arrows on the head, insert the line and twist. Both products are compatible with all ...
PRORUN® is a vertically integrated Outdoor Power Equipment manufacturer of both gas- and battery-powered chainsaws, blowers, trimmers, augers, mowers, and more. Backed by over 25 years of experience, PRORUN® equipment is built for Power and Reliability.
The PRORUN® PPA300 Extension Attachment (powerhead sold separately) is part of PRORUN®'s versatile attachment capable lineup. This durable extension is compatible with both the PPU260 Gas 25.4cc Powerhead and PMC160 60V Cordless Powerhead (sold separately). Measuring 3-ft. in length, the extension provides overall reach up to 9 feet when paired with the PPA500 Pole Saw Attachment or the PPA600 Hedge Trimmer Attachment (sold separately). Lightweight and balanced, startup is simple with either the spring-assist pull cord (gas) or the press of a button (cordless). Backed by PRORUN® Limited ...
Level up your lawn care game—without the hassle of gas— with a cordless string trimmer and leaf blower combo set built for power and performance. Get performance and efficiency powered by PWRCORE 20™ lithium technology. Features & Benefits: Cordelss String Trimmer & Leaf Blower Kit - Includes PWRCORE 20™ Brushless 20V 13-Inch String Trimmer, Brushless 20V 400 CFM Leaf Blower, 4.0Ah Lithium-Ion Battery, Charger, (2) Easy Storage Brackets, and Nozzle Attachment Longer Run Time & Battery Life — Industry leading PWRCORE 20™ lithium battery technology wraps each cell with ...