EVA Boot - Ultra lightweight knee boot. Built for comfort. 70% Lighter than other waterproof rubber and PVC knee boots.
Tingley® 21144 EVA Knee Boots, Brown, Cleated Outsole, Size 7
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 7 |
| Boot Height | 15 in |
Product Details
| Upper Material | EVA |
| Material | Foam |
| Outsole Material | EVA |
| Gender | Unisex |
| Manufacturers Part Number | 21144.07 |
| Waterproof | Yes |
| Brand | Tingley |
| Type | Knee Boots |
| Color | Brown |
| Series | Airgo |
| Toe Type | Plain Toe |
| Midsole Material | EVA |
| Outsole Design | Cleated |
| Style | Knee Boots |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Cleated |
| Description | EVA Ultra Lightweight Boots |
| Package Quantity | 1 Pair |
| Shank Material | EVA |
| Slip Resistant | Yes |