Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vita-Mix

Model # :WBB2949865

MPN #: 15107

Allpoints 2121050 Gasket, Isolation, Rubber For Vita-Mix, Inc.

Product Description
  • Color: Black
  • Material: Rubber
  • Width: 8 1/4" | 210 Mm
  • Depth: 8 5/8" | 219 Mm
PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number15107
TypeGaskets, Sealing
BrandVita-Mix