Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kitchen Aid

Model # :WBB2947406

MPN #: 15287

Allpoints 2121057 Motor Assembly (120V, 3 HP)

Product Description
    Material: Aluminum
  • Width: 3 1/4" | 83 Mm
  • Height: 5 3/4" | 146 Mm
  • Voltage: 120 V Ac
  • Terminals: 1/4" Tab Terminals
  • Horse Power: 3
  • Includes: # 212-1064 Gasket, 4 Screws
  • Type: 5 Wires
PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number15287
TypeMotor
BrandKitchen Aid