Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vita-Mix

Model # :WBB2955338

MPN #: 15289

Allpoints 2121058 Cord, Power, 120V, W/Lead Wire

Product Description
  • Color: Black
  • Material: Rubber
  • Length: 6 1/2' | 1829 Mm
  • Voltage: 120 V Ac
  • Includes: 10" Wire Lead With 1/4" Tab Terminals
  • Type: (3) 10" Wire Leads (1 Black,Red,Green)
PRICE
$30.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number15289
TypeWire, Cord, Plug
Voltage120V V
ColorBlack
BrandVita-Mix