x

Take 15% off your entire order!

Offer applied at checkout

21242 #10 X 2-1/2 In Zinc Plated Steel Flat-Head Phillips Wood Screws (50 Pack)

21242 #10 X 2-1/2 In Zinc Plated Steel Flat-Head Phillips Wood Screws (50 Pack)

Item #: WBB475857

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $13.00

Clearance Price: $2.16

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

21242 #10 X 2-1/2 In Zinc Plated Steel Flat-Head Phillips Wood Screws (50 Pack)

Specifications:

  • Zinc Plated #10 X 2-1/2 in. Wood Screws Flat Head Phillips
  • #10 Body Diameter
  • 2-1/2 in. Fastener Length
  • Flat Head Phillips Drive

  • HEAD Flat
  • SIZE #10
  • COUNTRY OF ORIGIN Import
  • LENGTH INCHES 2-1/2
  • DRIVE Phillips
  • BRAND Approved Vendor
  • MATERIAL Steel
  • FINISH Zinc
  • PACKAGE QTY 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
21242 #10 X 2-1/2 In Zinc Plated Steel Flat-Head Phillips Wood Screws (50 Pack)

21242 #10 X 2-1/2 In Zinc Plated Steel Flat-Head Phillips Wood Screws (50 Pack)

Item #: WBB475857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant