Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PIX North America

Model # :WBB2368078

MPN #: 214L050

PIX 214L050, Standard Timing Belt, L, 1/2 X 21-3/8, T57, Trapezoidal

Product Description
High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

PRICE
$12.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Width1/2 in
Pitch Length21-3/8 in

Product Details

MaterialRaw Edge
DescriptionStandard Timing Belt, L
ColorBlack
Manufacturers Part Number214L050
ReinforcementFiberglass
Number of Teeth57
Tooth StyleL
BrandPIX North America