Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Redco

Model # :WBB2947452

MPN #: 506

Allpoints 2151177 Bumper, Puller Head For Redco Slicers

Product Description
  • Color: Black
  • Material: Neoprene
  • Length: 1/2" | 13 Mm
  • Width: 1/2" | 13 Mm
  • Depth: 1/4" | 6 Mm
PRICE
$3.93

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number506
TypeParts
BrandRedco