Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Redco

Model # :WBB2947453

MPN #: 560

Allpoints 2151185 Washer For Redco Slicers

Product Description
  • Color: Ivory
  • Material: Plastic
  • Inner Diameter: 11/16" | 17 Mm
  • Outer Diameter: 1" | 25 Mm
  • Thickness: 1/16" | 2 Mm
PRICE
$1.60

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number560
TypeParts
BrandRedco