Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Redco

Model # :WBB2950266

MPN #: 55063

Allpoints 2151370 Blade Assembly, 3/8" Dice For Redco Slicers

Product Description
  • Color: Black
  • Material: Plastic | Stainless Steel Blades
  • Length: 8" | 203 Mm
  • Width: 6 1/2" | 165 Mm
  • Type: 3/8" (9 1/2 Mm) Cut
  • Depth: 5/8" | 16 Mm
  • Note: 11 Blades
PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55063
TypeParts
BrandRedco