Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2952172

MPN #: 07000

Allpoints 2171063 Dispenser, Condiment, Servr Se For Server Products

Product Description
  • Color: Black
  • Material: Plastic
  • Width: 7-1/2" | 191 Mm
  • Height: 14" | 356 Mm
  • Capacity: 1-1/2 Cryovac Pouch Gal | 6 Cryovac Pouch L
  • Type: Portion Control Pump Dispenses 1/4,1/2,3/4,1 Oz |
  • Pumps Directly From Sealed Cryovac Pouch.
  • Depth: 9-1/2"
PRICE
$429.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number07000
TypeConcession Equipment
BrandServer Products