Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2951850

MPN #: 83430

Allpoints 2171067 Pump, Condiment, Cp-1/3, Server For Server Products

Product Description
    Material: Stainless Steel
  • Includes: 2 Cleaning Brushes, Gauging Collars, Lubricant
  • Type: Dispense Thick Or Chunky Products | Fits On
  • Third-Size Steam Table Pans
  • Note: Adjustable From 1/4 Oz To 1 Oz Increments
  • Nsf Certified: Y
PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number83430
TypeConcession Equipment
BrandServer Products