Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2951506

MPN #: 83210

Allpoints 2171072 Pump, Solution, Ps-1/4 Pan For Server Products

Product Description
    Material: Stainless Steel Lid | Polycarbonate Pump
  • Includes: Gauging Collars, Discharge Fittings
  • Type: Dispenses Thin, Thick, Chuncky Products | Portions
  • Adjustable In 1/4oz (7ml) Increments
  • Nsf Certified: Y
  • Instructions Included: Y
PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number83210
TypeConcession Equipment
BrandServer Products