Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2951072

MPN #: 82130

Allpoints 2171123 Pump, Fountain, Full Sz, Shallow For Server Products

Product Description
    Material: Stainless Steel
  • Length: 12" | 305 Mm
  • Width: 7-1/4" | 185 Mm
  • Capacity: 30 Max Portion Ml | 1 Max Portion Oz
  • Includes: 2 Cleaning Brushes, Lubricant, Gauging Collars
  • Type: Fits 7 1/2" Deep 2 Qt Jar | Thin Products
  • Note: Portions Can
PRICE
$309.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number82130
TypeConcession Equipment
BrandServer Products