Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2951078

MPN #: 85340

Allpoints 2171126 Pump, Condiment, 2/3, Deep For Server Products

Product Description
    Material: Stainless Steel
  • Length: 14-3/4" | 375 Mm
  • Width: 7" | 178 Mm
  • Capacity: 37 Max Portion Ml | 1-1/4 Max Portion Oz
  • Includes: 2 Cleaning Brushes, Lubricant, Gauging Collars
  • Type: Fits 10" Deep 2 Qt Jar | Thick And Chunky Products
  • Note:
PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number85340
TypeConcession Equipment
BrandServer Products