Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2951079

MPN #: 85300

Allpoints 2171127 Pump, Fountain (2/3, Deep) For Server Products

Product Description
    Material: Stainless Steel
  • Length: 14-3/4" | 375 Mm
  • Width: 7" | 178 Mm
  • Capacity: 37 Max Portion Ml | 1-1/4 Max Portion Oz
  • Includes: 2 Cleaning Brushes, Lubricant, Gauging Collars
  • Type: Fits 10" Deep 2 Qt Jar | Thin Products
  • Note: Portions Can
PRICE
$299.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number85300
TypeConcession Equipment
BrandServer Products