Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2947455

MPN #: 88202

Allpoints 2171161 Valve, Pinch (Silicone) For Server Products

Product Description
  • Color: Black
  • Material: Silicone
  • Length: 11/16" | 17 Mm
  • Width: 9/16" | 14 Mm
  • Inner Diameter: 5/16" | 8 Mm
PRICE
$12.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number88202
TypeParts
BrandServer Products