x

Take 15% off your entire order!

Offer applied at checkout

+

2180-BBSRY BlinkerBeacon™ Solar Flashing LED Beacon, Red Lens, Yellow Housing

2180-BBSRY BlinkerBeacon™ Solar Flashing LED Beacon, Red Lens, Yellow Housing

Item #: WBB1504148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,992.00

$332.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

2180-BBSRY BlinkerBeacon™ Solar Flashing LED Beacon, Red Lens, Yellow Housing

For decades beacons have used as an enhancement or warning for busy crossings and heavy traffic areas. Recent LED improvement, new regulations for 12" lenses, and solar power have made this timeless device even more effective and more versatile. TAPCO®'s BlinkerBeacon® LED beacon incorporates these new features at a low-cost-effective price. Available in single head or dual mount heads with various lens colors. Black or yellow polycarbonate housing is standard. Energy efficient 14 watt solar panel. BlinkerBeacon® LED Beacons mount to 4 1/2" OD poles. Various activation methods are available, ranging from 24/7 flashing to time clock activation and cellular notification.

Features:
  • MUTCD Compliant-Solar independent of grid power outages
  • Virtually maintenance-free
  • NEMA box allows for timely maintenance
  • Up to 30 day autonomy
  • Patented AutoBright™ circuitry automatically adjusts brightness levels, maintaining optimal LED output and extending battery life
Kit Includes:
  • BlinkerBeacon® with 12" LED
  • polycarbonate housing
  • 14 W solar panel and standard 24/7 flashing

  • WIDTH INCHES 24
  • DEPTH INCHES 24
  • HEIGHT INCHES 36
  • COLOR FINISH Red/Yellow
  • BRAND Approved Vendor
  • CONSTRUCTION Polycarbonate
  • DESCRIPTION BlinkerBeacon™ Solar Flashing LED Beacon
  • MANUFACTURERS PART NUMBER 2180-BBSRY
  • PACKAGE QUANTITY 1
  • APPROVALS OR CERTIFICATIONS MUTCD
  • POWER SOURCE Solar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2180-BBSRY BlinkerBeacon™ Solar Flashing LED Beacon, Red Lens, Yellow Housing

2180-BBSRY BlinkerBeacon™ Solar Flashing LED Beacon, Red Lens, Yellow Housing

Item #: WBB1504148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant