- Color: Clear
- Material: Nylon
- Length: 21/32" | 17 Mm
- Inner Diameter: 3/16" | 5 Mm
- Outer Diameter: 1/2" | 13 Mm
Allpoints 2181281 Bushing, Nylon, Dispenser For Star Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2K-H8634 |
| Type | Parts |
| Brand | Star Mfg |