Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Mfg

Model # :WBB2947745

MPN #: 2R-Z6774

Allpoints 2181300 Knob, Drive Shaft For Star Manufacturing

Product Description
  • Color: Black
  • Material: Plastic
  • Outer Diameter: 1 3/8" | 35 Mm
  • Thread: 41571
  • Depth: 1 1/16" | 27 Mm
PRICE
$15.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2R-Z6774
TypeKnobs & Dials
BrandStar Mfg