Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Mfg

Model # :WBB2954748

MPN #: M2-Z10131

Allpoints 2181313 Timer, Programmed For Star Manufacturing

Product Description
  • Color: Green
  • Length: 4" | 102 Mm
  • Width: 2-5/8" | 67 Mm
  • Includes: 4 Jumpers
PRICE
$1,089.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberM2-Z10131
TypeThermostats, Safety-Electrical
BrandStar Mfg