Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ansell

Model # :WBB309486

MPN #: 58-535-9

AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-9 - Pkg Qty 12

Product Description
The AlphaTec® glove incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. This unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec® glove the logical choice when working with chemicals.

Features
  • Ideal for the ultimate grip protection when working with hazardous chemicals or dangerous liquids
  • Features the revolutionary Ansell Grip Technology™, a patent-pending nitrile layer filled with microscopic channels that actively repel oils and other lubricants
  • The coating is consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin.
  • AlphaTec® models with black acrylic liner are recommended for outdoor applications
PROMOTIONAL PRICE
$88.56  Sold in packages of 12 / $7.38 ea

was $177.00
Save $88.44 (50%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.285 in
Weight0.28 lb lbs
SizeL
Gauge15 ga
GripRough
Thickness13 mil

Product Details

For Use WithChemicals
Cuff StyleGauntlet
Latex FreeYes
Manufacturers Part Number58-535-9
Coating MaterialNitrile
Cut LevelA1
BrandAnsell
TypeCoated Gloves
ColorGray
SeriesAlpha-Tec& #174; 58-535B
Coating CoverageFull
Anti StaticYes
UsageChemical Resistant
DescriptionAlphaTec® Nitrile Coated Chemical Resistant Gloves
Package Quantity1 Pair
TextureNon-Slip Grip
Lining MaterialAcrylic

Compliance & Certifications

EN 3884121
CertificationsANSI 5, EN374-AJKLOPT, EN374, EN388-3122A, EN407-X1XXXX, EN1149