Alegacy 21SSBR20 - 21CT Stainless Steel Brazier w/ Cover 20 Qt.
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel satin polished pots, ideal for cooking and storage of highly acidic items. The aluminum bottom makes for improved heat distribution.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-3/4 in |
| Diameter | 15-3/4 in |
Product Details
| Capacity | 20 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Brazier w/ Cover |
| Manufacturers Part Number | 21SSBR20 |
| Brand | Alegacy |