Global Industrial
Model # :WBB472283
Global Industrial Plastic Clear-View Dividable Grid Container, 22-1/2"L x 17-1/2"W x 3"H - Pkg Qty 6
|
Questions & Answers (0)
Product Description
22-1/2 x 17-1/2 x 3 Clear-View Dividable Grid Containers
Heavy-duty Dividable Grid Containers can be used in healthcare for storage, kitting and distribution applications. These containers offer the safest and most efficient method for compartmentalizing and protecting small to medium sized items. Dividers allow you to customize the container's interior to meet your exact needs. Containers and covers are available in Clear.
Heavy-duty Dividable Grid Containers can be used in healthcare for storage, kitting and distribution applications. These containers offer the safest and most efficient method for compartmentalizing and protecting small to medium sized items. Dividers allow you to customize the container's interior to meet your exact needs. Containers and covers are available in Clear.
PRICE
$173.70 Sold in packages of 6 / $28.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 17-1/2 in |
| Height | 3 in |
| Size (L x W x H) | 22-1/2 x 17-1/2 x 3 in |
| Inside Length | 20-5/8 in |
| Inside Width | 15-5/8 in |
| Inside Height | 2-1/2 in |
| Inside Bottom Length | 20-5/8 in |
| Inside Bottom Width | 15-5/8 in |
| Outside Bottom Length | 22-1/2 in |
| Outside Bottom Width | 17-1/2 in |
| Weight Capacity | 80 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Short Divider Slots | 15 |
| Color | Clear |
| Lid | No |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | B472283 |
| Long Divider Slots | 11 |
| Brand | Global Industrial |