Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951426

MPN #: 221153

Allpoints 22-1153 11 3/4" Door Latch with Lock

Product Description
  • Latch Only, With Lock, No Strike, Polished Chrome.
  • 11-3/4" Overall Length
  • 3-3/8" Mount Hole Centers
  • Solid Ss Inner Working Parts And Forged Brass Handle.
  • Strike W/4 Hole Base 3-7/32"W X 1-29/32"L.
  • #26-1893 Flush To 3/8" Offset
  • #26-1894 3/4" To 1-5/8" Offset
  • #26-1895 1-3/4" To 2-1/2" Offset
  • Use With #22-1529 Safety Release Handle.
  • Chg W38
PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number221153
TypeHardware
BrandAllPoints