- Pull Handle
- Length 4"
- Mount Centers 3" And/Or 2-3/4"
- Screw Size 8"-32
- Finish Chrome
- Material Die Cast Metal
- Comments Nsf
Allpoints 22-1394 4" Chrome Metal Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.63
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | P6071516 |
| Type | Knobs & Dials |
| Brand | Pitco |