Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2955435

MPN #: 00-764313-0000A

Allpoints 2201384 Pilot Assembly, 4 Burner For Hobart

Product Description
    Material: Steel
  • Length: 14 3/8" | 366 Mm
  • Width: 12 1/2" | 318 Mm
  • Outer Diameter: 3/16" Tubing | 5 Mm Tubing
  • Depth: 6 3/16" | 157 Mm
PRICE
$169.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-764313-0000A
TypeValve, Valve Part
BrandHobart