United Abrasives - Sait 22020 Cut Off Wheel Type 27 A24R 4-1/2" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Aggressive cutting performance over a wide range of applications. Our unique Super-Lock™ Hub combines both a mechanical locking system and chemical bond providing one e of the safest, vibration-free designs in the industry. Aluminum oxide grain. For general purpose cutting. Combines fast cutting with long life
PRICE
$78.75 Sold in packages of 25 / $3.15 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Series | A24R |
| For Use With | Ferrous Metals |
| Wheel Type | T27 |
| Grit | 24 |
| Tool Compatibility | Angle Grinders |
| Package Quantity | 25 |
| Manufacturers Part Number | 22020 |
| Grade | Coarse |
| Abrasive Material | Aluminum oxide |
| Brand | United Abrasives-Sait |