Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Randell

Model # :WBB2949627

MPN #: HD HDL1101

Allpoints 221372 Kason 67308000006 Pull Handle For Kason

Product Description
  • Tubular Pull Handle, 7/8" Dia. Od.
  • Length 12-7/8"
  • Mount Centers 12"
  • Screw Size 1/4"-20
  • Finish Satin Stainless Steel
  • Material Stainless Steel
  • Comments W/ Phenolic Stand-Offs
PRICE
$23.75

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberHD HDL1101
TypeKnobs & Dials
BrandRandell