Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2950131

MPN #: 004315

Allpoints 2221087 Lid (Assembly, 2 Pc) For Waring Products

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 4 1/4" | 108 Mm
  • Width: 4 1/4" | 108 Mm
  • Includes: Clear Lid
PRICE
$10.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number004315
TypeParts
BrandWaring