Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947785

MPN #: 2221291

Allpoints 2221291 Blender, Immersion, 18"Shaft

Product Description
    Length: 18" Shaft | 457 Mm Shaft
  • Voltage: 120 V Ac
  • Electrical Wattage: 750
  • Type: Variable Speed
PRICE
$1,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2221291
TypeBlenders
BrandAllPoints