Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2949862

MPN #: 017994

Allpoints 2221296 Reamer, Juicer (Large) For Waring Products

Product Description
  • Color: White
  • Material: Plastic
  • Inner Diameter: 9/16" | 14 Mm
  • Outer Diameter: 5 5/8" | 143 Mm
  • Depth: 2 3/4" | 70 Mm
PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number017994
TypeParts
BrandWaring