Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2947458

MPN #: 027179

Allpoints 2221395 Pad, Rubber Foot For Waring Products

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 5/16" | 7 Mm
  • Outer Diameter: 3/4" | 19 Mm
  • Thickness: 1/4" | 6 Mm
PRICE
$4.20

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number027179
TypeParts
BrandWaring