Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2948005

MPN #: 024268

Allpoints 2221419 Gasket, Lock Nut For Waring Products

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 2 5/8" | 67 Mm
  • Outer Diameter: 2 3/4" | 70 Mm
PRICE
$2.34

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number024268
TypeGaskets, Sealing
BrandWaring