- Voltage: 250 V Ac
- Amp: 10
Allpoints 2221426 Switch, Thermo For Waring Products
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 029772 |
| Amperage | 10 A |
| Type | Switch, Timer |
| Voltage | 250VAC V |
| Color | Silver |
| Brand | Waring |